Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 10.8V, 3400mAh

  • Mfr # BISSELL 3061PLUS BATTERY

  • Zoro # G222904503


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 3061PLUS BATTERY
Zoro #
G222904503
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered as a direct compatible replacement for BISSELL 3061PLUS cordless stick vacuums and similar models. The 10.8V lithium-ion battery delivers 3.4Ah (3400mAh) capacity, providing up to 20 minutes of runtime per full charge when used in standard operating mode, with actual duration varying based on selected power mode and attachment configuration. The battery features a complete charge cycle time of approximately 4.5 hours, ensuring quick turnaround between cleaning sessions. Built with advanced lithium-ion technology for reliable performance and extended cycle life, this battery maintains consistent power delivery throughout the discharge cycle. The compact design measures 2.63 inches in length by 2.28 inches in width by 0.8 inches in height, weighing just 0.4 pounds for minimal user fatigue during extended cleaning operations. Compatible with multiple BISSELL cordless models and designed to meet OEM specifications, this replacement battery is ideal for commercial cleaning operations, facilities management, and residential users seeking reliable backup power for their cordless cleaning equipment. The battery integrates seamlessly with existing BISSELL charging systems and maintains performance standards equivalent to original manufacturer specifications. Manufactured to rigorous quality standards, this lithium-ion battery provides a cost-effective solution for maintaining optimal performance of BISSELL cordless stick vacuums in demanding cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.