Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 10.8V

  • Mfr # BISSELL 3190PLUS BATTERY

  • Zoro # G022904420


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 3190PLUS BATTERY
Zoro #
G022904420
UPC #
-
Country of Origin
China

Description

This replacement battery is designed as a compatible power source for the BISSELL 3190PLUS ReadyClean Cordless Stick Vacuum. Operating at 11 volts with 2.6 amp capacity, this lithium-ion rechargeable battery delivers dependable cordless cleaning performance for both residential and light commercial applications. The battery provides up to 20 minutes of runtime per charge, with actual duration varying based on cleaning mode selection and attachment usage. With a standard charge time of approximately 4.5 hours, this battery ensures minimal downtime between cleaning sessions. The lithium-ion chemistry provides consistent power delivery and extended cycle life compared to older battery technologies. This replacement battery is ideal for facilities managers, janitorial services, and homeowners seeking to restore full functionality to their BISSELL cordless vacuum systems without purchasing an entirely new unit. The battery integrates seamlessly with BISSELL 3190 and 3190A model vacuums, offering a cost-effective maintenance solution. Proper storage and regular charging cycles help maximize battery longevity and performance. This component is essential for organizations that depend on reliable cordless cleaning equipment to maintain workplace hygiene and operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.