Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 10.8V

  • Mfr # BISSELL 3191PLUS BATTERY

  • Zoro # G522904289


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 3191PLUS BATTERY
Zoro #
G522904289
UPC #
-
Country of Origin
China

Description

This replacement battery is designed for the BISSELL 3191PLUS cordless stick vacuum, providing reliable power for extended cleaning operations in commercial and residential settings. Compatible with the ReadyClean and PowerLifter Ion/PowerSwift series, this battery delivers consistent performance for detachable hand vac functionality and main unit operation. The battery operates at 10.8V lithium-ion technology, engineered to support runtime of up to 20 minutes depending on selected cleaning mode and attachment configuration. With a charge time of approximately 4.5 hours, this battery allows for quick turnaround between cleaning cycles, making it ideal for facilities requiring frequent daily use. The lightweight design integrates seamlessly with BISSELL 3191PLUS models, which typically weigh between 5.8 to 8.5 pounds depending on configuration. This replacement battery is essential for maintaining productivity in commercial cleaning operations, office buildings, hospitality facilities, and multi-unit residential properties. The lithium-ion construction provides improved energy density compared to traditional nickel-cadmium alternatives, reducing weight while maximizing cleaning power. The battery maintains consistent voltage delivery throughout the charge cycle, ensuring uniform suction strength across all cleaning tasks. Suitable for facility managers, cleaning professionals, and end-users requiring a dependable backup power source, this battery eliminates downtime associated with equipment failure. Installation is straightforward, designed to integrate directly with existing BISSELL 3191PLUS equipment without modifications. For organizations managing multiple cordless vacuums, maintaining spare batteries ensures continuous operation and extends overall equipment lifecycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.