Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 2200mAh

  • Mfr # BOBSWEEP BOB PETHAIR VISION PLUS BATTERY

  • Zoro # G522904432


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOBSWEEP BOB PETHAIR VISION PLUS BATTERY
Zoro #
G522904432
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the Bobsweep Bob PetHair Vision Plus robotic vacuum cleaner and compatible models including the Bob PetHair Plus, Bob PetHair Slam, and Bob PetHair Vision. Featuring a 14.4V nominal voltage and 2200mAh capacity, this power cell delivers reliable performance for extended cleaning cycles. The battery is constructed with premium lithium-ion technology and meets multiple international standards including ISO 9001, RoHS, and CE certifications, ensuring safety and quality compliance for commercial and residential applications. Key specifications include compact dimensions of 69.00 x 37.50 x 37.00mm with a net weight of 190g, making it a direct fit replacement requiring no modifications to the host equipment. The blue-colored battery pack integrates seamlessly with the Bob PetHair Vision Plus platform, restoring original runtime and cleaning performance when the original battery experiences reduced capacity or failure. This battery is produced by reputable third-party manufacturers including Cameron Sino, known for producing compatible replacement power solutions for robotic cleaning equipment. It provides an economical alternative to OEM batteries while maintaining compatibility and performance standards. The product carries appropriate safety certifications and is designed for straightforward installation by end users or maintenance professionals. Ideal for facilities managers, cleaning service providers, and homeowners seeking cost-effective battery replacements, this unit ensures minimal downtime for robotic vacuum operations. Stock this replacement to maintain reliable inventory for Bob PetHair Vision Plus fleet maintenance and customer support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.