Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 2500mAh

  • Mfr # DYSON OMNI-GLIDE BATTERY

  • Zoro # G522904241


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON OMNI-GLIDE BATTERY
Zoro #
G522904241
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery pack is engineered for the Dyson Omni-Glide cordless vacuum cleaner, providing reliable fade-free power for extended cleaning sessions. The battery features a 4-cell lithium-ion configuration with a rated capacity of 14.4V and 2500mAh, delivering 36Wh of total energy output. The click-in design enables quick removal and installation into the vacuum handle, allowing users to swap batteries without interrupting workflow or remove the pack for standalone charging. The battery maintains consistent suction performance throughout the discharge cycle, ensuring uniform cleaning results from full charge to depletion. Charging is flexible, accommodating both in-vacuum charging and independent charging dock use, with typical full recharge time of approximately 3.5 hours. The power management system supports dual operating modes, including an ECO setting for extended runtime and a MAX mode for demanding cleaning tasks, both accessible via thumb controls on the handle. This replacement battery is ideal for commercial cleaning operations, facilities management, and residential applications where consistent cordless vacuum performance is essential. The lithium-ion chemistry provides superior energy density and cycle life compared to traditional nickel-cadmium alternatives, reducing maintenance costs and downtime. Compatible specifically with Dyson Omni-Glide models, this battery pack ensures original equipment performance and reliability for professional and consumer users requiring dependable cordless cleaning equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.