Shop ILC
Create Account
Replacement Vacuum Cleaner Battery, 14.4V, 2600mAh
Mfr # Airrobo 91069 BATTERY
Zoro # G522904265
product price:Â
$
60.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Airrobo 91069 BATTERY
- Zoro #
- G522904265
- UPC #
- -
- Country of Origin
- China
Description
This 14.4V, 2600mAh (37.44Wh) Li-ion replacement battery is engineered to restore optimal performance to your Airrobo P20 and 91069 robotic vacuum cleaners. With premium-grade lithium-ion cells, this battery delivers stable, reliable power output to keep cleaning operations running smoothly and efficiently. The high-capacity 2600mAh rating extends runtime between charges, reducing downtime and increasing productivity for commercial cleaning operations. Built to withstand the demands of continuous use, this replacement battery features durable construction utilizing high-impact ABS and polycarbonate plastic materials that resist wear and damage from regular operation. The compact form factor, measuring 69.20 x 37.00 x 37.00 mm, ensures perfect compatibility with original equipment specifications and mounting systems. Designed as a direct replacement for OEM batteries, this unit maintains consistent power delivery under standard operating conditions, ensuring your robotic vacuum maintains suction strength and cleaning effectiveness throughout each cleaning cycle. The reliable performance profile makes this an ideal maintenance solution for facilities managers, cleaning service providers, and commercial property maintenance teams that depend on automated cleaning equipment. Whether you're replacing a degraded battery or maintaining backup power supplies, this high-capacity Li-ion replacement provides the dependable energy your Airrobo equipment requires for uninterrupted operation.