Shop ILC
Create Account
Replacement Vacuum Cleaner Battery, 14.4V, 2600mAh
Mfr # DIRT DEVIL EV3420 BATTERY
Zoro # G222904442
product price:Â
$
88.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIRT DEVIL EV3420 BATTERY
- Zoro #
- G222904442
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery is engineered for the Dirt Devil EV3420 smart robot vacuum, delivering reliable power for extended cleaning operations. The battery features 14.4V output with 2600mAh (2.6Ah) capacity, providing up to 100 minutes of operating time per charge under standard conditions. Constructed with Lithium-Ion technology, this battery offers improved performance characteristics and longevity compared to older battery chemistries, making it ideal for both residential and commercial cleaning applications requiring consistent runtime. The battery measures 132.0 x 37.4 x 20.5 mm and weighs 0.186 kg, utilizing standard 18650 cell configuration. With a total energy capacity of 37.44Wh, this replacement battery ensures the EV3420 vacuum maintains optimal suction power and navigation throughout extended cleaning cycles. Compatible with the Dirt Devil EV3420 model, this battery serves as an essential maintenance component for facilities managers, cleaning service providers, and businesses relying on automated floor cleaning equipment. Lithium-Ion batteries in this capacity range are designed for repeated charge cycles, providing cost-effective replacement solutions compared to purchasing new equipment. Proper battery maintenance extends device lifespan and ensures consistent cleaning performance. This product is suitable for procurement by commercial cleaning operations, facility management companies, and industrial maintenance departments seeking reliable replacement power sources for robotic vacuum systems.