Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 2800mAh

  • Mfr # ECOVACS DEEBOT U2 BATTERY

  • Zoro # G322904502


product price: $74.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS DEEBOT U2 BATTERY
Zoro #
G322904502
UPC #
-
Country of Origin
China

Description

This Replacement Battery for the Ecovacs Deebot U2 robot vacuum is engineered to restore optimal performance to your cleaning equipment. Featuring a 14.4V lithium-ion design with 2800mAh capacity, this battery delivers reliable power for extended cleaning cycles. The unit provides up to 110 minutes of runtime on standard suction settings, with approximately 90 minutes of tested performance under typical household conditions. Runtime varies depending on suction mode selection, with reduced durations in Max and Max+ modes for more intensive cleaning applications. The lithium-ion chemistry ensures consistent voltage delivery and extended cycle life compared to conventional battery technologies. With a full charge time of approximately 4.5 hours, this battery enables daily operational readiness for continuous facility maintenance. Compatible with the Ecovacs Deebot U2 model, this replacement battery is ideal for facilities requiring reliable autonomous floor cleaning systems, including office spaces, commercial areas, and residential properties. The battery maintains performance across varied floor types and home sizes, making it suitable for both standard and demanding cleaning environments. This industrial-grade replacement part ensures your robotic cleaning equipment operates at manufacturer specifications without interruption. Stock this battery as a critical spare component to minimize downtime and maintain consistent cleaning schedules across your properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.