Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 3000mAh

  • Mfr # BISSELL 61-0088-010 BATTERY

  • Zoro # G422904266


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 61-0088-010 BATTERY
Zoro #
G422904266
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a high-quality aftermarket solution for BISSELL cordless vacuum cleaners. The unit delivers 21.6V nominal voltage with 3000mAh capacity, providing 64.80Wh of energy output to ensure consistent runtime performance across extended cleaning cycles. Constructed with lithium-ion chemistry, this battery offers improved energy density and reliability compared to older nickel-metal hydride alternatives, supporting extended usage periods while maintaining stable power delivery throughout the charge cycle. The battery is designed for seamless compatibility with multiple BISSELL vacuum models, including the 2602C and 2602Z series, making it an ideal replacement for maintenance departments and facilities management teams. Its compact form factor measuring 83.50 x 69.20 x 46.50mm integrates efficiently into standard BISSELL charging docks and battery housings. The white exterior finish matches original equipment aesthetics while the robust Li-ion construction ensures durability in demanding commercial cleaning environments. This replacement battery reduces downtime by providing a reliable, cost-effective alternative to OEM options. Ideal for janitorial services, commercial facilities, hotels, and healthcare institutions that operate multiple cordless BISSELL units, this battery maintains consistent performance across frequent charge cycles. Industrial buyers benefit from faster turnaround times by maintaining backup batteries on-site, ensuring continuous operational capability without extended equipment downtime. The lithium-ion technology provides superior shelf life and thermal stability compared to older battery chemistries, making it suitable for both regular and seasonal deployment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.