Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 3350mAh

  • Mfr # ECOVACS DEEBOT U2 BATTERY 3.35 AH

  • Zoro # G922904520


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS DEEBOT U2 BATTERY 3.35 AH
Zoro #
G922904520
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered to restore full operational capacity to the Ecovacs Deebot U2 robotic vacuum cleaner. Featuring a 14.4V voltage rating with 3350 mAh (3.35 Ah) capacity and 48.24 Wh energy output, this battery delivers reliable, long-lasting power for extended cleaning cycles. The lithium-ion chemistry ensures consistent performance and minimal self-discharge during storage, making it ideal for commercial cleaning operations, facility maintenance programs, and intensive residential use. With precise dimensional specifications measuring 70.10 x 37.10 x 37.10 mm, this battery integrates seamlessly into the Deebot U2 platform for hassle-free installation and reliable operation. The durable construction withstands repeated charge cycles while maintaining performance integrity. Compatible with OEM part number 220-6225-0020, this replacement battery provides a cost-effective alternative to purchasing new equipment when your current power source degrades. Suitable for janitorial services, property management companies, and facility operators seeking dependable robotic cleaning solutions. This battery is an essential maintenance component for organizations relying on autonomous floor cleaning technology to maintain operational efficiency and reduce labor costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.