Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 5200mAh

  • Mfr # ECOVACS S10-LI-144-5200 BATTERY 6.7 AH

  • Zoro # G022904536


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS S10-LI-144-5200 BATTERY 6.7 AH
Zoro #
G022904536
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for ECOVACS Deebot robot vacuum models requiring the S10-LI-144-5200 specification. With a nominal voltage of 14.4V and standard capacity of 5200mAh (69.12Wh), this battery delivers reliable power for extended cleaning cycles. The Li-ion chemistry provides consistent performance, low self-discharge rates, and enhanced cycle life compared to traditional battery technologies, making it ideal for commercial cleaning operations and frequent residential use. Compatible with multiple ECOVACS robot vacuum models, this replacement battery ensures your cleaning equipment maintains peak operational efficiency without costly device replacement. The robust construction is designed to withstand the demands of automated cleaning applications while maintaining safety through integrated protection circuitry. Installation is straightforward, allowing for quick battery swaps to minimize downtime. This industrial-grade replacement offers excellent cost efficiency for facility managers, janitorial service providers, and end-users seeking dependable power solutions for their robotic cleaning systems. The battery maintains compatibility with original charging systems and integrates seamlessly into existing equipment maintenance schedules. Higher-capacity aftermarket variants are available for applications requiring extended runtime, with some offerings reaching up to 6700mAh capacity for enhanced performance. Ideal for commercial cleaning environments, hospitality facilities, and large residential properties where robot vacuum deployment is standard, this battery replacement extends equipment lifespan and reduces total cost of ownership. Stock this essential replacement component to maintain continuous operations and customer satisfaction with minimal service interruptions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.