Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 14.4V, 5200mAh
Mfr # ECOVACS T30S OMNI BATTERY 6.7 AH
Zoro # G222904190
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Li-ion Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECOVACS T30S OMNI BATTERY 6.7 AH
- Zoro #
- G222904190
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Li-ion Rechargeable
Description
This replacement lithium-ion battery is designed for the Ecovacs Deebot T30S Omni robot vacuum and mopping system. With a capacity of 5200 mAh at 14.4V nominal voltage, this battery provides extended runtime of up to 290 minutes in hard floor silent sweep mode, ensuring comprehensive coverage for large commercial and residential spaces. The fast-charging capability delivers a full charge in approximately 3.1 hours, minimizing downtime between cleaning cycles. Compatible with the T30S Omni's dual-function platform, this battery powers both the vacuum's 11,000 Pa suction system and the Ozmo Turbo 2.0 dual-spinning mopping pads, maintaining consistent performance across hard floors and carpet cleaning operations. As an OEM replacement component, this lithium-ion battery integrates seamlessly with the robot's automated maintenance station for convenient recharging and storage. Ideal for facility managers, commercial cleaning services, and property maintenance teams requiring reliable autonomous cleaning solutions, this battery ensures your equipment operates at peak efficiency. Choose this genuine replacement to restore your T30S Omni system to factory specifications and maximize cleaning performance across your facility.