Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 5200mAh

  • Mfr # ECOVACS X1 OMNI BATTERY

  • Zoro # G622904547


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS X1 OMNI BATTERY
Zoro #
G622904547
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is specifically engineered for the ECOVACS Deebot X1 Omni robotic vacuum and mopping system. With a capacity of 5200mAh and 14V rated output, this 8-cell battery pack delivers reliable power for extended cleaning cycles across various floor types and operational modes. The battery supports the device's dual functionality of vacuuming and mopping, making it ideal for facilities requiring comprehensive floor maintenance solutions. The 45W rated power output enables consistent performance during both standard and silent operation modes, with charging completed in approximately 6.5 hours via the docking station. Users can expect extended runtime capabilities, including up to 260 minutes on hard floors in silent mode for sweep-only operations, and approximately 170 minutes when operating in combined sweep and mop mode. This extended runtime reduces downtime and increases productivity for commercial cleaning applications. Constructed with premium lithium-ion technology, this battery pack provides dependable energy storage with consistent discharge characteristics suitable for automated robotic systems. The replacement battery maintains full compatibility with the X1 Omni platform, ensuring seamless integration without modification or calibration. This product is recommended for facility managers, cleaning service providers, and commercial operators who require genuine replacement components to maintain optimal performance of their ECOVACS robotic cleaning fleet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.