Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 5.2Ah

  • Mfr # Dreame BOT X30 ULTRA BATTERY 5.2 AH

  • Zoro # G422904556


product price: $96.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Dreame BOT X30 ULTRA BATTERY 5.2 AH
Zoro #
G422904556
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the Dreame BOT X30 ULTRA robotic vacuum and compatible alternative models. With a nominal voltage of 14.4V and capacity of 5.2Ah, this battery delivers extended runtime performance suitable for residential and light commercial cleaning applications. Under standard operating conditions with quiet suction settings, users can expect up to 260 minutes of continuous operation per charge, enabling thorough coverage of large floor areas up to 2,615 square feet without interruption. The compact design measuring approximately 5.22 x 1.54 x 1.5 inches and weighing around 1.3 pounds integrates seamlessly with existing equipment configurations. Constructed with premium lithium-ion cell chemistry, this replacement battery maintains consistent power delivery across multiple charge cycles while supporting the device's intelligent navigation and cleaning optimization systems. Ideal for facility managers, cleaning service providers, and homeowners requiring reliable backup power solutions, this battery ensures minimal downtime and maintains peak vacuum performance. Installation is straightforward, requiring no additional modifications or specialized tools. The battery is designed to meet original equipment specifications while offering excellent value as a replacement component for routine maintenance and equipment upkeep. Compatible with Dreame BOT X30 ULTRA and select alternative models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.