Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.4V, 6400mAh

  • Mfr # ECOVACS DEEBOT X2 OMNI BATTERY

  • Zoro # G522904555


product price: $93.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS DEEBOT X2 OMNI BATTERY
Zoro #
G522904555
UPC #
-
Country of Origin
China

Description

This high-capacity replacement battery is engineered for the ECOVACS DEEBOT X2 OMNI robotic vacuum, delivering reliable power for extended cleaning cycles. The 6400mAh lithium-ion battery operates at 14.4V nominal voltage with a rated power output of 45W, providing up to 212 minutes of continuous runtime on a single charge when operating in silent mode on hard floor surfaces, covering approximately 435 square meters per charge cycle. Built with premium Li-ion cell technology, this replacement battery ensures consistent performance across multiple cleaning sessions and is designed to maintain capacity through repeated charge cycles. The battery charges rapidly in approximately 5.5 hours from 1% to 90% capacity, offering 45% faster charging compared to previous generation models. With an energy rating of approximately 96.48 Wh, this battery provides optimal power delivery for the robot's navigation, suction, and intelligent mapping systems. This replacement battery is ideal for commercial cleaning operations, facility management companies, and high-volume users requiring extended runtime and quick turnaround between cleaning sessions. The durable construction supports frequent charging cycles without performance degradation, making it a cost-effective solution for maintaining fleet efficiency. Compatibility with the DEEBOT X2 OMNI ensures seamless integration and optimal performance without modification. Facilities managing multiple robotic cleaners will benefit from maintaining backup batteries on hand to minimize downtime and maximize productivity. This is an OEM-compatible replacement component designed to restore your robot to factory performance specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.