Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 14.8V, 2150mAh
Mfr # DYSON 360 EYE ROBOT BATTERY
Zoro # G122904481
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Chemistry Type
Lithium-ion (Li-ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYSON 360 EYE ROBOT BATTERY
- Zoro #
- G122904481
- UPC #
- -
- Country of Origin
- China
Details
- Chemistry Type
- Lithium-ion (Li-ion)
Description
Replacement lithium-ion battery designed for the Dyson 360 Eye RB01 robot vacuum system. This high-performance power cell delivers reliable operation for extended cleaning cycles in commercial and residential applications. The battery features a nominal voltage of 14.8V with a capacity rating of 2150mAh, providing dependable energy output for autonomous floor cleaning operations. Built with premium lithium-ion cell technology, this replacement battery offers consistent power delivery and extends the operational life of your Dyson 360 Eye robotic vacuum. The unit is engineered to support the robot's intelligent navigation systems, suction performance, and automated docking capabilities. Designed as a drop-in replacement, installation is straightforward with no additional modifications required. Key specifications include nominal voltage of 14.8V, a full charge voltage of 16.8V, and an end-of-discharge threshold at 10.8V to protect cell integrity. The battery delivers maximum continuous discharge ratings suitable for the robot's motor and sensor array, enabling approximately one hour of runtime per charge cycle before the unit automatically returns to its folding dock for recharging. This standard performance cycle makes it ideal for facility maintenance operations, hospitality settings, and commercial cleaning services that rely on autonomous robotic solutions. The battery is compatible with Dyson 360 Eye RB01 vacuum models and serves as a direct replacement for OEM batteries. Proper charging and storage procedures are recommended to maximize lifespan and performance. This replacement component is essential maintenance inventory for facilities managing robotic cleaning equipment on a daily operational basis.