Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.8V, 5200mAh

  • Mfr # ECOVACS DEEBOT X1 OMNI BATTERY

  • Zoro # G222904534


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS DEEBOT X1 OMNI BATTERY
Zoro #
G222904534
UPC #
-
Country of Origin
China

Description

This OEM replacement lithium-ion battery is engineered for the ECOVACS DEEBOT X1 OMNI robotic vacuum system, providing extended operational capability for commercial and residential cleaning applications. The high-capacity 5200mAh Li-ion battery pack delivers consistent performance across multiple cleaning cycles, supporting extended runtime of up to 260 minutes on lower power settings and approximately 140 minutes during standard sweep and mop mode on hard floor surfaces. With a 6.5-hour charging cycle, this battery enables continuous operational scheduling in facilities requiring frequent or extended cleaning sessions. The precision-engineered 8-cell battery configuration ensures stable voltage delivery and thermal management during demanding robotic vacuum operations. Designed as a direct replacement component, this battery integrates seamlessly with the DEEBOT X1 OMNI platform without additional modifications or calibration. Ideal for facility managers, janitorial service providers, and commercial cleaning operations seeking reliable backup power solutions or planned maintenance battery replacements. The lithium-ion chemistry provides superior cycle life and maintains performance consistency across extended deployment periods. This replacement battery is essential inventory for organizations maintaining robotic cleaning equipment fleets or requiring backup power systems to minimize downtime. Proper installation and charging per manufacturer specifications ensures optimal battery lifespan and cleaning performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.