Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.8V, 6.7Ah

  • Mfr # ECOVACS DEEBOT X1 OMNI BATTERY 6.7 AH

  • Zoro # G222904527


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS DEEBOT X1 OMNI BATTERY 6.7 AH
Zoro #
G222904527
UPC #
-
Country of Origin
China

Description

High-capacity lithium-ion replacement battery designed for ECOVACS DEEBOT X1 OMNI robotic vacuum cleaners and compatible models. This 6.7Ah battery pack delivers extended runtime performance compared to standard equipment, featuring 8-cell Li-ion construction with robust power delivery capabilities. The replacement battery is engineered to provide reliable, long-cycle performance for demanding commercial and residential cleaning applications. Engineered for seamless compatibility with DEEBOT X1 OMNI systems, this battery maintains consistent voltage output during operation to ensure optimal cleaning performance across multiple cleaning modes. Users can expect extended operational periods suitable for larger facility coverage without frequent recharging interruptions. The battery accommodates various cleaning scenarios, from silent sweep modes on hard flooring to standard sweeping and mopping combination operations. This replacement battery is ideal for facility managers, commercial cleaning operations, and households requiring dependable backup power solutions for their robotic cleaning equipment. Extended battery capacity reduces downtime between charges, improving overall cleaning efficiency and productivity. The battery is manufactured to industrial standards with proper safety certification and protection mechanisms to prevent overcharging and thermal runaway. Installation is straightforward and compatible with existing DEEBOT X1 OMNI charging dock systems. The battery maintains optimal performance across standard operating environments and is backed by manufacturer quality assurance. Perfect for businesses looking to maximize equipment uptime and reduce total cost of ownership through reliable replacement components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.