Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 14.8V

  • Mfr # ECOVACS S15-LI-148-650 BATTERY

  • Zoro # G722904508


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOVACS S15-LI-148-650 BATTERY
Zoro #
G722904508
UPC #
-
Country of Origin
China

Description

The ECOVACS S15-LI-148-650 is a replacement lithium-ion battery designed for compatible Ecovacs Deebot robotic vacuum models. This power solution delivers reliable performance for facilities and users requiring dependable cordless cleaning equipment operation. This lithium-ion battery is engineered to provide consistent power delivery for extended cleaning cycles. The unit features quality lithium-ion cell construction, designed to support the operational demands of compatible Ecovacs robotic vacuum cleaners. The compact form factor allows for seamless integration with applicable Deebot models, making it an ideal replacement option for units experiencing reduced runtime or battery degradation over time. The battery is suitable for commercial cleaning operations, facility maintenance departments, and individual users seeking to extend the operational life of their robotic vacuum equipment. It represents a cost-effective alternative to purchasing a complete new unit, offering significant value for replacement and maintenance applications. This replacement battery is compatible with select Ecovacs Deebot robotic vacuum models. Users should verify compatibility with their specific equipment model before purchase. The battery undergoes standard testing to ensure it meets functional performance standards for safe operation within compatible devices. For facilities managing multiple robotic cleaning units or individuals maintaining equipment long-term, maintaining backup power supplies ensures continuous operational capability and minimizes downtime during cleaning schedules. This replacement battery provides a practical maintenance solution for extending equipment service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.