
Replacement Vacuum Cleaner Battery, 15.6V, 2000mAh
Mfr # BLACK & DECKER 15.6V DUSTBUSTER BATTERY
Zoro # G122878911
product price: $142.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLACK & DECKER 15.6V DUSTBUSTER BATTERY
Zoro #
G122878911
UPC #
-
Country of Origin
China
Description
This replacement battery is engineered to restore full operational capacity to Black & Decker 15.6V DustBuster handheld vacuum cleaners, including models CHV1510, CHV1568, and HSD-SC1500P. The battery delivers reliable cordless performance for routine cleaning tasks in commercial and residential facilities. Specifications include 15.6V nominal voltage with 2000mAh (2Ah) capacity, utilizing proven Nickel-Cadmium (Ni-Cd) cell construction. Physical dimensions measure 3.58 inches in length by 3.49 inches in width by 1.67 inches in height, with a compact weight of 1.3 pounds for balanced handheld use. The battery pack integrates seamlessly into compatible DustBuster units without modification. Ni-Cd chemistry offers reliable cold-weather performance and robust cycle life suitable for frequent daily use in commercial cleaning operations. Users should note that Ni-Cd batteries benefit from periodic full discharge cycles to maintain optimal capacity and reduce memory effect. This makes the battery ideal for facilities requiring dependable backup power or replacements for aging units. The replacement battery provides a cost-effective solution to extend equipment life rather than purchasing new vacuum units. Installation is straightforward, requiring only removal of the depleted battery and insertion of the replacement unit. This battery is compatible exclusively with the specified Black & Decker DustBuster models and is not suitable for other power tool applications. Recommend keeping replacement batteries in inventory for facilities operating multiple handheld vacuum units to minimize downtime during routine maintenance schedules.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.