Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 16.8V, 3.4Ah

  • Mfr # BISSELL 3061PLUS 3.4AH BATTERY

  • Zoro # G422904341


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 3061PLUS 3.4AH BATTERY
Zoro #
G422904341
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a compatible power solution for the BISSELL 3061PLUS cleaning system. With a 3.4Ah capacity rating, this battery delivers reliable performance for extended operational periods, making it suitable for both residential and light commercial cleaning applications. The battery is designed to integrate seamlessly with BISSELL 3061PLUS equipment, ensuring consistent power delivery throughout the charge cycle. Its substantial capacity allows users to complete typical cleaning tasks without frequent recharging interruptions, improving productivity and workflow efficiency. This replacement battery is ideal for facilities and cleaning professionals who depend on portable cleaning equipment for daily operations. Whether maintaining commercial spaces, janitorial services, or managing household cleaning tasks, this battery provides dependable backup power or replacement capability when original batteries lose efficacy. The unit is constructed to meet BISSELL's manufacturing standards for compatibility and safety. It serves as a cost-effective alternative to purchasing entirely new equipment, extending the useful life of existing BISSELL 3061PLUS systems while maintaining reliable performance specifications. For optimal results, users should follow BISSELL's recommended charging and storage guidelines included with the product documentation. This replacement battery is an essential accessory for any operation relying on cordless BISSELL cleaning equipment, ensuring minimal downtime and consistent operational readiness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.