Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 18.5V, 2200mAh
Mfr # BISSELL ICONPET ROBOTIC BATTERY
Zoro # G222904558
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-ion (Li-ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BISSELL ICONPET ROBOTIC BATTERY
- Zoro #
- G222904558
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-ion (Li-ion)
Description
This replacement Li-ion battery is specifically engineered for the Bissell ICONpet Robotic Vacuum, delivering dependable power for automated floor cleaning operations. Operating at 14.4V with 2200mAh capacity, this battery provides extended runtime performance to support continuous cleaning cycles without frequent interruptions. The lithium-ion chemistry ensures consistent power delivery and extended service life compared to traditional battery technologies. Industrial facilities, commercial cleaning operations, and maintenance departments can rely on this battery to minimize downtime and reduce the need for frequent equipment replacements. The high-capacity design supports extended operation periods, making it ideal for large facility cleaning schedules. This battery meets the original equipment specifications, ensuring compatibility and reliable performance across supported Bissell models. Replacement batteries of this type are essential maintenance components for facilities operating robotic vacuum systems, particularly in high-traffic environments requiring regular automated cleaning. By maintaining spare batteries on hand, facility managers can ensure continuous cleaning operations without extended equipment downtime. Whether you operate a single robotic vacuum or manage multiple units across a facility, this Li-ion replacement battery delivers the performance and reliability required for consistent cleaning operations. This is a genuine Bissell component that meets original manufacturer standards for voltage, capacity, and compatibility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.