Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 18V, 2200mAh
Mfr # HOOVER PLATINUM LINX BATTERY
Zoro # G122904214
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOOVER PLATINUM LINX BATTERY
- Zoro #
- G122904214
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Ion (Li-Ion)
Description
This replacement lithium-ion battery is engineered to restore full operational capacity to Hoover Platinum Collection LiNX cordless stick and hand vacuums. Designed as a direct compatible replacement for the BH50000 battery model, this high-performance power cell delivers reliable, consistent power output across extended cleaning cycles. The battery features advanced lithium-ion technology that provides efficient energy delivery while maintaining a lightweight design for reduced operator fatigue during extended use. With a 2200mAh capacity rating, this battery is optimized for quick recharge cycles, minimizing downtime between operational periods and maximizing productivity in both residential and commercial cleaning applications. This replacement battery is ideal for facilities managers, cleaning service providers, and maintenance professionals who require dependable cordless cleaning equipment. The battery's efficient charging characteristics and extended runtime make it a cost-effective solution for businesses seeking to extend the service life of their existing Hoover LiNX vacuum systems without investing in entirely new equipment. Compatible with all Hoover Platinum LiNX models, this battery provides drop-in installation with no additional modifications or adapters required, making it suitable for high-volume facility maintenance operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.