Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 18V, 2500mAh

  • Mfr # BISSELL BOLT ION XRT BATTERY

  • Zoro # G922904537


product price: $88.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL BOLT ION XRT BATTERY
Zoro #
G922904537
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the Bissell Bolt Ion XRT cordless vacuum system, delivering reliable power for commercial and residential cleaning applications. Featuring an 18V nominal voltage and 2500mAh capacity, this battery provides extended runtime of up to 40 minutes under standard operating conditions, making it suitable for continuous use in various cleaning environments. The lithium-ion chemistry ensures efficient energy delivery, reduced self-discharge, and enhanced cycle life compared to traditional battery technologies. Built to original equipment manufacturer specifications, this battery is designed to retain 80 percent of its original capacity for a minimum of 12 months under normal use conditions. Compatible with Bissell Bolt Ion XRT models including the 1312 and 1318 variants, this battery is an ideal replacement for worn or depleted power cells in existing units. The compact form factor and quick integration into compatible charging docks make it convenient for facilities managing multiple cleaning units or requiring backup power sources. Constructed with industry-standard safety features and quality assurance protocols, this battery meets performance requirements for both light-duty and moderate-intensity cleaning tasks. Suitable for maintenance teams, commercial cleaning operations, and individual users seeking OEM-compatible replacement power solutions. Store in a cool, dry location for optimal performance and extended shelf life. This battery is a direct replacement solution that restores full functionality to compatible Bissell cordless vacuum systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.