Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 22.2V, 2500mAh

  • Mfr # DYSON DC44 EXCLUSIVE BATTERY

  • Zoro # G022904260


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON DC44 EXCLUSIVE BATTERY
Zoro #
G022904260
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a compatible alternative for the Dyson DC44 Exclusive and similar cordless vacuum models, delivering reliable performance for both commercial cleaning operations and residential applications. Constructed with premium-grade lithium-ion cell technology, this battery provides extended runtime and consistent power output throughout the charge cycle, ensuring optimal vacuum performance when handling routine cleaning tasks and demanding debris removal jobs. The battery features robust engineering with high-impact ABS and polycarbonate plastic housing that withstands the rigors of frequent use in professional environments. The durable construction minimizes risk of damage from drops or impacts common in active cleaning operations. Operating at 22.2 volts with 2500 mAh capacity, this battery delivers the power specifications required for effective cordless vacuum operation without compromise on efficiency. Quality assurance is a core component of this product offering. The battery is manufactured using superior-grade cells that maintain consistent voltage delivery and cycle longevity. This replacement battery is ideal for facility maintenance teams, commercial cleaning contractors, and individual users seeking a dependable power solution for their cordless vacuum equipment. The extended runtime capability reduces downtime between charges, improving productivity in multi-area cleaning applications. Whether maintaining office buildings, retail spaces, or residential properties, this battery ensures sustained cleaning performance throughout extended use periods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.