Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 24V, 2000mAh

  • Mfr # BISSELL 3789X BATTERY

  • Zoro # G622904356


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL 3789X BATTERY
Zoro #
G622904356
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the BISSELL 3789X CleanView XR 200W cordless stick vacuum, delivering reliable power for extended cleaning operations. The 24V Max rechargeable battery provides consistent performance across commercial and residential cleaning applications, with runtime capabilities extending up to 35 minutes on a single charge depending on capacity configuration. The battery features advanced lithium-ion technology, ensuring dependable energy delivery, minimal self-discharge, and an extended service life compared to standard battery alternatives. Available in multiple capacity options ranging from 2000mAh to 4000mAh, this battery accommodates various operational demands and runtime requirements. The compact, lightweight design facilitates easy installation and removal, allowing seamless transitions between charged units for continuous operation in high-demand environments. Engineered to precise specifications for the BISSELL 3789X platform, this replacement battery integrates seamlessly with the PowerLifter Turbo cleaning system. The robust construction withstands the demands of frequent charging cycles while maintaining optimal power output. Ideal for facility maintenance teams, janitorial services, and property management companies requiring dependable cordless vacuum performance, this battery ensures minimal downtime and maximum cleaning efficiency. This replacement component is essential for maintaining peak vacuum performance and is compatible with the BISSELL 3789X model line. Whether managing commercial cleaning operations or maintaining high-traffic residential spaces, this battery delivers the sustained power necessary for thorough cleaning results. Stock this replacement in your maintenance inventory to ensure continuous equipment availability and operational readiness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.