Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 24V, 2.5Ah
Mfr # BISSELL CLEANVIEW XR STICK VACUUM 2.5AH BATTERY
Zoro # G822904224
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium-ion (Li-ion) Removable Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BISSELL CLEANVIEW XR STICK VACUUM 2.5AH BATTERY
- Zoro #
- G822904224
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-ion (Li-ion) Removable Pack
Description
This replacement battery is engineered as a direct compatible component for BISSELL CleanView XR series stick vacuums. Featuring 24V Max Lithium-Ion technology, this removable battery pack delivers reliable power for extended cleaning operations. The 2.5Ah capacity provides substantial runtime, supporting up to 35-40 minutes of continuous operation depending on the specific CleanView XR model and usage conditions. The lithium-ion chemistry offers consistent performance throughout the charge cycle with minimal voltage sag, ensuring maintained suction power from start to finish. This battery type is ideal for commercial and residential cleaning applications where dependable, fade-free power is essential. The removable design allows operators to swap batteries seamlessly, enabling continuous operation without downtime when multiple units are available. Constructed with industrial-grade components, this battery pack is built to withstand the demands of frequent use in janitorial and facility maintenance environments. The 24V Max system is compatible with BISSELL's CleanView XR line, including both standard and pet-focused models, making this a versatile replacement option for organizations managing multiple stick vacuum units. Suitable for cleaning contractors, facility managers, and maintenance teams seeking reliable battery replacements that maintain original equipment performance and longevity. This component ensures your BISSELL cleaning equipment remains operational and productive throughout its service life, reducing the need for equipment replacement and minimizing downtime in professional cleaning operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.