Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 24V, 4500mAh
Mfr # ECOVACS WINBOT W2 PRO OMNI BATTERY
Zoro # G322904526
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Li-ion Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECOVACS WINBOT W2 PRO OMNI BATTERY
- Zoro #
- G322904526
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Li-ion Rechargeable
Description
This replacement lithium-ion battery is engineered to restore full operational capacity to ECOVACS WINBOT W2 PRO OMNI window cleaning robots and compatible models. The battery features a robust 4500mAh capacity with 24V nominal voltage, delivering reliable performance for continuous automated window cleaning applications. Constructed with 12 lithium-ion cells, this battery pack weighs approximately 1330g and provides up to 110 minutes of uninterrupted cleaning time per full charge, with a nominal variance of plus or minus 10 percent. The battery supports rapid charging cycles, reaching full capacity in three hours or less, minimizing downtime between cleaning sessions. Integrated power-off protection activates after 30 minutes of full charge, helping to preserve battery longevity and safety during extended idle periods. This specification makes it suitable for both residential and commercial window cleaning operations where consistent uptime is essential. Compatible with ECOVACS WINBOT W2 PRO OMNI systems and select other models, this replacement battery provides a cost-effective solution for extending the lifespan of existing equipment. The lithium-ion chemistry ensures stable voltage delivery and maintains performance consistency throughout the discharge cycle. Ideal for facility maintenance teams, commercial cleaning contractors, and property management companies relying on automated window cleaning technology, this battery pack is a direct replacement requiring no additional modifications or calibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.