Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 24V, 6000mAh
Mfr # BISSELL 3797V BATTERY
Zoro # G722904515
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BISSELL 3797V BATTERY
- Zoro #
- G722904515
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium-Ion
Description
This replacement battery is engineered as a direct replacement power source for the Bissell 3797V CleanView XR Pet cordless stick vacuum. The battery features 24V Max Lithium-Ion chemistry, providing reliable energy output for extended cleaning operations. With a removable design, the battery allows for convenient charging and storage options, making it ideal for facilities requiring continuous cleaning equipment availability. The battery delivers up to 40 minutes of runtime in standard operating mode, with reduced runtime in higher-performance turbo mode applications. Featuring three distinct power modes, this battery supports the vacuum's 300W motor output, providing 60 percent greater power compared to competing models. The removable lithium-ion configuration enables users to maintain multiple charged batteries for uninterrupted operations in commercial or residential settings. Third-party replacement options are available with varying capacities, including 6000mAh and 3000mAh configurations, allowing flexibility based on specific operational requirements. Standard charge time ranges from 4.5 hours for full capacity restoration, with some aftermarket alternatives offering faster recharge capabilities. This battery is suitable for pet owners, facility managers, and commercial cleaning operations that depend on cordless stick vacuum reliability. Compatible with the Bissell 3797V model, this replacement ensures consistent performance for pet hair removal, debris pickup, and general floor maintenance across multiple cleaning environments.