
Replacement Vacuum Cleaner Battery, 24V Max, 2000mAh
Mfr # BISSELL 3789U BATTERY
Zoro # G322904519
product price: $114.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BISSELL 3789U BATTERY
Zoro #
G322904519
UPC #
-
Country of Origin
China
Description
This 24V Max Lithium-Ion replacement battery is engineered as a compatible power source for the BISSELL 3789U CleanView XR cordless stick vacuum and similar compatible models. The battery features proven lithium-ion technology with a standard 2000mAh (2Ah) capacity rating, delivering reliable performance for extended cleaning sessions. With a runtime of up to 35 minutes under typical operating conditions, this battery provides sufficient power to complete most household cleaning tasks on a single charge. The unit measures 5.34 inches in length, 3.09 inches in width, and 2.1 inches in height, weighing 1.5 pounds for easy handling and installation. The removable design allows for quick battery swaps, enabling continuous operation with a backup unit. Standard charging time is approximately 4.5 hours, though some replacement variants may offer accelerated charging capabilities. This battery is ideal for facilities and households requiring dependable cordless vacuum performance, including pet owners, allergy sufferers, and commercial cleaning applications where portability and cordless convenience are essential. The lithium-ion chemistry ensures minimal self-discharge and consistent power delivery throughout the charge cycle. When selecting a replacement battery, verify compatibility with your specific BISSELL model to ensure optimal performance and safety. This industrial-grade replacement offers a cost-effective alternative to OEM batteries while maintaining the functionality needed for reliable cleaning equipment operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.