Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 24V Max, 4Ah

  • Mfr # BISSELL CLEANVIEW XR STICK VACUUM 4AH BATTERY

  • Zoro # G522904494


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL CLEANVIEW XR STICK VACUUM 4AH BATTERY
Zoro #
G522904494
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Bissell Cleanview XR Stick Vacuum, delivering reliable power for extended cleaning operations. With a 4Ah capacity and 24V Max output, this lithium-ion battery provides double the runtime compared to standard 2Ah models, enabling users to complete larger cleaning tasks without frequent interruptions. The lithium-ion chemistry ensures consistent performance throughout the discharge cycle and supports hundreds of charge cycles for long-term durability. The battery integrates seamlessly with Bissell Cleanview XR stick vacuum models, offering drop-in compatibility that requires no additional modifications or adapters. Its robust construction and advanced battery management system provide protection against overcharging, over-discharging, and thermal runaway, making it suitable for both residential and light commercial cleaning environments. The extended 4Ah capacity makes this battery ideal for facilities managers, cleaning service professionals, and commercial operators who require sustained runtime for larger floor areas and frequent use throughout the workday. Lithium-ion technology delivers lightweight performance without the memory effect associated with older battery types, allowing partial charges without capacity degradation. This makes the battery adaptable to various operational schedules and cleaning demands. The replacement battery maintains compatibility with existing Bissell charging infrastructure, eliminating the need for additional equipment purchases. Suitable for professional cleaners, facility maintenance teams, and commercial properties requiring dependable cordless cleaning equipment, this battery upgrade provides significant productivity gains through extended cleaning sessions. The enhanced capacity reduces downtime between charges and increases operational efficiency in multi-room or large-scale cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.