Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 25.2V, 2200mAh

  • Mfr # EUFY HOMEVAC S11 REACH BATTERY

  • Zoro # G122904511


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUFY HOMEVAC S11 REACH BATTERY
Zoro #
G122904511
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Eufy HomeVac S11 Reach cordless stick vacuum, delivering reliable power for extended cleaning operations. Featuring a 25.2V 2200mAh Li-ion composition, this rechargeable battery provides consistent performance across multiple cleaning sessions. The removable design allows for quick battery swaps, minimizing downtime during facility maintenance and cleaning tasks. With runtime capabilities ranging from 8 to 40 minutes depending on selected power mode, this battery supports both intensive cleaning on maximum suction and extended coverage on lower modes. The battery integrates LED indicators on the vacuum handle for real-time charge status monitoring, enabling operators to manage battery reserves effectively throughout their shift. Constructed with premium lithium-ion chemistry, this battery ensures stable voltage delivery and maintains performance consistency over numerous charge cycles. Ideal for commercial cleaning environments, office buildings, and industrial facilities requiring dependable cordless vacuum performance, this replacement battery extends the operational life of your Eufy HomeVac S11 Reach equipment. The battery is compatible with the standard charging dock provided with the vacuum system, streamlining maintenance routines and reducing overall equipment downtime. This is an essential spare component for facilities managing multiple cordless vacuum units or operating in high-use environments where continuous cleaning capability is critical to operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.