Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 25.2V, 2500mAh

  • Mfr # DYSON 965470-01 BATTERY

  • Zoro # G722904478


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON 965470-01 BATTERY
Zoro #
G722904478
UPC #
-
Country of Origin
China

Description

This genuine Dyson 965470-01 replacement battery is a click-in Li-Ion power cell engineered for the Dyson V12 Detect Slim cordless vacuum system. Compatible with models SV20, SV26, SV30, SV34, SV35, and SV46, this battery delivers reliable performance for commercial cleaning operations and facility maintenance applications. The battery features a nominal voltage of 25.2V with a 2500 mAh capacity, providing consistent power output throughout the charge cycle. Its Li-Ion chemistry ensures minimal self-discharge and extended operational life compared to older battery technologies, making it ideal for high-use industrial environments where downtime must be minimized. Installation is straightforward with the integrated click-in design, requiring no tools or technical expertise. The compact form factor measures 172.50 x 76.50 x 71.00 mm and weighs approximately 695 grams, balancing power density with practical usability for extended cleaning sessions. This battery operates safely across a wide temperature range, functioning effectively in environments from 0 to 55 degrees Celsius during discharge and 0 to 45 degrees Celsius during charging. Storage stability is maintained between negative 15 and positive 35 degrees Celsius, accommodating various warehouse and facility conditions. As an OEM Dyson component, this battery ensures maximum compatibility and performance reliability. It is recommended for facilities, commercial cleaning services, and industrial maintenance operations that depend on the Dyson V12 Detect Slim vacuum platform. The battery's design optimizes power delivery while maintaining the lightweight portability essential for mobile cleaning applications in large facilities, warehouses, and commercial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.