Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 25.2V, 2500mAh

  • Mfr # DYSON SV30 BATTERY

  • Zoro # G522904340


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON SV30 BATTERY
Zoro #
G522904340
UPC #
-
Country of Origin
China

Description

This replacement battery is a 25.2V lithium-ion power cell designed as a direct substitute for Dyson SV30 and compatible with the broader Dyson V12 Detect Slim series vacuum lineup. The click-in battery design provides quick installation and removal, making it ideal for maintenance operations in commercial cleaning environments or high-volume residential applications. The battery features lithium-ion chemistry with capacity ratings typically ranging from 2500mAh to 4000mAh, delivering consistent power output across extended cleaning cycles. Energy specifications are rated between 46Wh and 80.64Wh depending on manufacturer configuration, ensuring reliable runtime performance comparable to original equipment. The battery incorporates protective circuitry including overcharge prevention and thermal management systems to extend service life and enhance safety during operation. Compatible with Dyson models SV20, SV30, SV35, SV46, and the V12 Detect Slim Absolute variants, this replacement battery minimizes equipment downtime by providing a cost-effective alternative to OEM components. The standardized click-in connector ensures secure attachment and reliable electrical contact without modification to existing vacuum units. This product is engineered for professional cleaning contractors, facility maintenance teams, and commercial customers requiring dependable battery replacements for high-demand cordless vacuum applications. Ideal for businesses seeking to extend equipment life and reduce long-term operational costs while maintaining performance standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.