Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 25.2V, 2500mAh
Mfr # EUFY HOMEVAC S11 GO BATTERY
Zoro # G622904561
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUFY HOMEVAC S11 GO BATTERY
- Zoro #
- G622904561
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Removable
Description
This replacement lithium-ion battery is engineered for the Eufy HomeVac S11 Go cordless stick vacuum cleaner and compatible models. The 25.2V, 2500mAh (63Wh) removable battery delivers reliable power for extended cleaning operations, providing up to 40 minutes of runtime on a full charge. In maximum suction mode, the battery supports approximately 8 minutes of continuous operation, while standard and eco modes extend runtime significantly. The battery fully recharges in approximately 3.5 hours and features three integrated charging LEDs for convenient status monitoring. Built with high-quality lithium-ion cell technology, this battery is user-replaceable and designed to restore peak performance to your vacuum cleaning equipment. It integrates seamlessly with the HomeVac S11 Go's 80,000 RPM brushless motor and dual-vortex suction system, maintaining the vacuum's maximum suction power of 120AW (20kPa) across all three suction modes. This replacement battery is ideal for commercial cleaning operations, facilities management, and residential maintenance applications requiring dependable cordless cleaning power. The battery meets compatibility standards for specified Eufy models and provides a cost-effective solution for extending equipment lifespan and maintaining operational efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.