Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 25.2V, 6000mAh

  • Mfr # DYSON V12 SV20 BATTERY

  • Zoro # G422904532


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON V12 SV20 BATTERY
Zoro #
G422904532
UPC #
-
Country of Origin
China

Description

This replacement battery is a 25.2V rechargeable lithium-ion power cell engineered as a direct replacement for Dyson V12 SV20 cordless vacuum cleaners and compatible models. Featuring a high-capacity 6000mAh or standard 2500mAh configuration, this battery delivers consistent fade-free suction performance throughout its runtime. The unit provides up to 60 minutes of operating time per charge with a convenient 3.5-hour recharge cycle, making it suitable for both residential and commercial cleaning applications. Built with premium lithium-ion cell technology, the battery withstands 500+ complete charge cycles, ensuring extended service life and reliable performance. The click-in design enables quick tool-free installation and removal, minimizing downtime during operation. This battery is compatible with Dyson V12 Detect Slim and SV-series models including SV20, SV26, SV30, SV34, SV35, and SV46 variants. Ideal for facility managers, cleaning contractors, and commercial users requiring dependable backup power solutions for cordless vacuum systems, this replacement battery maintains OEM-equivalent performance specifications while offering cost-effective value for high-volume cleaning operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.