Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 25.2V
Mfr # DYSON DETECT SLIM BATTERY
Zoro # G722904416
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Battery Type
7-Cell Lithium-ion
Mounting Type
Click-in swappable design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYSON DETECT SLIM BATTERY
- Zoro #
- G722904416
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- 7-Cell Lithium-ion
- Mounting Type
- Click-in swappable design
Description
This replacement battery is engineered as a direct compatible substitute for the Dyson Detect Slim cordless vacuum system and select other applications. The advanced seven-cell lithium-ion battery features a swappable click-in design that enables quick field replacement and extended operational flexibility for facilities requiring continuous cleaning capabilities. The battery delivers up to 60 minutes of fade-free runtime per charge, with real-time LCD screen feedback providing operators with countdown timers and operational status. Standard recharge time ranges from 3.5 to 4.5 hours, allowing for efficient turnaround between shifts or daily operations. The fade-free power delivery maintains consistent suction performance throughout the charge cycle, eliminating the performance degradation common in standard batteries. This replacement component is compatible with the Dyson V12 Detect Slim vacuum system, which operates at 150 Air Watts in maximum mode with Hyperdymium motor technology running at 125,000 RPM. The compact, lightweight design integrates seamlessly with the original equipment, making it ideal for commercial cleaning operations, facility maintenance teams, and industrial environments where equipment reliability is critical. The lithium-ion chemistry provides excellent cycle life and stability across varying temperature conditions typical in commercial applications. The click-in mechanism ensures secure installation and rapid battery swaps without tools or downtime. This replacement battery represents a cost-effective solution for extending equipment service life and maintaining operational continuity in facilities relying on cordless vacuum technology.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.