Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 25.2V

  • Mfr # DYSON V12 DETECT SLIM FLUFFY BATTERY

  • Zoro # G522904401


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON V12 DETECT SLIM FLUFFY BATTERY
Zoro #
G522904401
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Dyson V12 Detect Slim Fluffy cordless stick vacuum, delivering reliable power for extended cleaning operations. The advanced seven-cell lithium-ion battery construction provides energy-dense performance with fade-free operation, ensuring consistent suction power throughout the battery's lifespan. With a maximum runtime of up to 60 minutes on Eco mode and rapid recharge capability in 3.5 to 4 hours, this battery enables continuous facility maintenance with minimal downtime. The detachable design allows for quick battery swaps to extend cleaning sessions without interruption, making it ideal for commercial cleaning applications, janitorial services, and facility management operations requiring cordless convenience. The battery integrates seamlessly with the V12 Detect Slim Fluffy's 150 AW suction system and pairs perfectly with the vacuum's Fluffy Optic cleaner head for comprehensive floor care. An onboard LCD display provides real-time battery status monitoring, allowing operators to track remaining runtime and plan cleaning tasks accordingly. This OEM-compatible replacement battery maintains the lightweight portability that makes the V12 Detect Slim Fluffy a preferred choice for both residential and light commercial cleaning environments. Backed by Dyson engineering standards, this battery ensures optimal performance and longevity when used with compatible Dyson cordless vacuum models, reducing operational disruptions and maximizing cleaning efficiency in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.