Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 25.2V

  • Mfr # DYSON V12 SLIM BATTERY

  • Zoro # G622904516


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON V12 SLIM BATTERY
Zoro #
G622904516
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the Dyson V12 Slim vacuum system, featuring an advanced seven-cell design that delivers reliable, fade-free power throughout the cleaning cycle. The battery utilizes click-in swappable technology, enabling quick field replacement and allowing operators to maintain continuous workflow by rotating between charged units. With a maximum runtime of up to 60 minutes in Eco/low power mode when used with non-motorized attachments, this battery supports extended cleaning operations in commercial and residential maintenance applications. Runtime varies by power mode selection, with approximately 36 minutes available on low mode and 8 minutes on maximum mode during standard use. The 3.5-hour charge time ensures minimal downtime between shifts. This energy-dense lithium-ion configuration maintains consistent performance without power fade, making it ideal for facility managers, cleaning professionals, and janitorial teams who depend on sustained suction throughout their operations. The battery integrates seamlessly with existing V12 Slim equipment, eliminating the need for system replacements while extending the operational life of current vacuum investments. This replacement unit is suitable for high-use environments including commercial spaces, medical facilities, hospitality venues, and large residential properties where reliable cordless cleaning power is essential. The advanced battery chemistry provides durability for demanding daily use while maintaining compatibility with the full range of Dyson V12 Slim attachments and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.