Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 29 Volts, 000mAh
Mfr # Dreame R10 PRO CORDLESS VACUUM CLEANER BATTERY
Zoro # G922904261
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Detachable/Replaceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Dreame R10 PRO CORDLESS VACUUM CLEANER BATTERY
- Zoro #
- G922904261
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Detachable/Replaceable
Description
This replacement battery pack is engineered for the Dreame R10 PRO cordless vacuum cleaner, delivering reliable power for extended cleaning operations. The 7-cell lithium-ion battery configuration provides 21,000 mAh total capacity (7 x 3,000 mAh cells), enabling up to 65 minutes of maximum runtime on a single charge. This extended operational window makes the battery ideal for commercial cleaning facilities, large residential properties, and facilities management applications where prolonged use without recharging is critical. The battery features a detachable design that simplifies maintenance, replacement, and inventory management in high-use environments. Standard charging time is approximately 4 hours, allowing for efficient workflow planning and shift-based operations. The power output supports the vacuum's high-speed brushless motor performance, ensuring consistent suction and cleaning effectiveness throughout the charge cycle. Designed as a direct replacement component, this battery pack integrates seamlessly with the Dreame R10 PRO system without requiring additional modifications or adapters. The robust construction and reliable cell performance make it suitable for demanding cleaning applications across commercial, industrial, and residential facilities. Whether maintaining backup power supplies for critical cleaning schedules or extending fleet operational capacity, this replacement battery provides the durability and performance required for professional-grade cleaning operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.