Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 36.0V, 2500mAh

  • Mfr # DYSON GEN 5 OUTSIZE STICK VACUUM BATTERY

  • Zoro # G722904546


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYSON GEN 5 OUTSIZE STICK VACUUM BATTERY
Zoro #
G722904546
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered as a compatible power solution for the Dyson Gen 5 Outsize stick vacuum system. Featuring 36V lithium-ion chemistry with 2500mAh capacity, this battery delivers reliable performance for extended cleaning operations. The unit measures 228.70 x 76.20 x 71.00mm and weighs 947g, integrating seamlessly with Gen 5 Outsize models. Users can expect up to 140 minutes of combined runtime when utilizing two batteries consecutively, with approximately 12 minutes of operation on high power mode and up to 24.5 minutes on medium power mode, depending on cleaning conditions and surface types. The grey-finished design matches original equipment specifications. This battery is ideal for facilities, janitorial services, and commercial cleaning operations that require consistent vacuum performance throughout extended shifts. The lithium-ion construction provides efficient energy delivery with minimal self-discharge, supporting frequent use in high-demand environments. Compatible with Dyson Gen 5 Outsize stick vacuum systems, this replacement battery offers a cost-effective alternative to original manufacturer batteries while maintaining performance standards. Suitable for warehouse facilities, office complexes, retail spaces, and healthcare environments requiring reliable cordless cleaning equipment. The robust build quality ensures durability in demanding industrial applications where consistent suction power and extended runtime are essential operational requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.