Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 3.6V, 2.0Ah
Mfr # BLACK & DECKER GS500 BATTERY
Zoro # G922904551
product price:Â
$
59.49
/ea
Key Features
Battery Chemistry
Nickel Metal Hydride (NiMH)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLACK & DECKER GS500 BATTERY
- Zoro #
- G922904551
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
Description
This replacement battery is designed for the Black+Decker GS500 cordless grass shear, delivering reliable power for landscaping and grounds maintenance applications. The battery features a 3.6V NiMH (Nickel Metal Hydride) chemistry with a 2.0Ah to 2.2Ah capacity, providing consistent performance across multiple trimming cycles. The compact design measures 66.40mm in length by 35.30mm in width by 22.10mm in height, weighing just 102 grams for lightweight operation and reduced user fatigue during extended use. The NiMH technology offers excellent cycle life and lower self-discharge rates compared to older Ni-Cd alternatives, making it ideal for frequent use in commercial landscaping, property maintenance, and residential applications. Compatible with the GS500 model, this battery ensures seamless integration and optimal tool performance. Suitable for professionals and facilities managers who require dependable outdoor power equipment for hedge trimming, grass shearing, and edge maintenance tasks. The durable construction and proven Black+Decker compatibility make this an essential replacement for maintaining your cordless cutting tools in peak operating condition. Stock this battery to keep your equipment fleet operational and ready for demanding grounds care work.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.