Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 3.6V, 2200mAh

  • Mfr # BLACK & DECKER 243150-01SV BATTERY

  • Zoro # G022904529


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER 243150-01SV BATTERY
Zoro #
G022904529
UPC #
-
Country of Origin
China

Description

This 3.6V Ni-MH replacement battery is engineered as a direct substitute for the BLACK & DECKER 243150-01SV, delivering reliable performance for cordless grass shears, vacuum models, and compatible power tools. With a nominal capacity of 2200mAh (7.92Wh), this nickel-metal hydride battery provides consistent power output for extended runtime during routine maintenance and landscaping applications. Constructed with durable nickel-metal hydride chemistry, this battery maintains stable voltage delivery and supports repeated charge cycles, making it ideal for commercial and residential use. The compact form factor, approximately 66.40 x 35.30 x 22.10mm, ensures seamless compatibility with original equipment without modification. This replacement is particularly suited for the BLACK & DECKER GS500 cordless grass shears and select vacuum models, offering a cost-effective alternative to original equipment batteries while maintaining performance standards. The battery is compatible with standard charging systems and delivers dependable operation across multiple seasonal applications. Its robust construction and proven Ni-MH technology make it a practical choice for facilities managers, landscapers, and industrial users requiring backup power solutions for cordless garden and cleaning equipment. This genuine replacement part supports equipment longevity and reduces downtime in professional environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.