Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 36V, 2500mAh

  • Mfr # BISSELL CROSSWAVE 2551 BATTERY

  • Zoro # G722904560


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISSELL CROSSWAVE 2551 BATTERY
Zoro #
G722904560
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the BISSELL CrossWave 2551 multi-surface cleaning system, delivering reliable cordless performance for both residential and commercial cleaning applications. The 36V Li-ion battery pack features a 2500mAh (2.5Ah) capacity, providing over 25 minutes of continuous runtime per charge-sufficient for thorough cleaning of most residential spaces and smaller commercial areas without interruption. The battery meets OEM specifications with dimensions of 205 x 76.3 x 61 mm and weighs approximately 1.9 lbs, ensuring perfect compatibility with the CrossWave 2551 unit. Its robust lithium-ion chemistry delivers consistent power output throughout the discharge cycle, maintaining peak cleaning performance from the first minute to the last. The black finish and sealed design protect internal components from dust and moisture exposure during typical cleaning operations. This replacement battery is ideal for facility managers, cleaning contractors, and regular users who require extended cleaning sessions without equipment downtime. Lithium-ion technology eliminates memory effect concerns, allowing partial charge cycles without compromising battery lifespan. The battery integrates seamlessly with existing CrossWave 2551 systems, requiring no additional modifications or adapters. Specifications include 36V output, approximately 90Wh energy capacity, and compatibility with OEM part numbers 1618930 and 69-0091-102. Whether for daily household use or demanding professional cleaning environments, this battery provides the dependable power needed to maintain equipment uptime and productivity. Store in a cool, dry location when not in use to optimize long-term performance and cycle life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.