Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 4.8V, 2200mAh
Mfr # BLACK & DECKER 489727-00 BATTERY
Zoro # G422904549
product price:Â
$
62.15
/ea
Key Features
Battery Chemistry Type
Nickel-Metal Hydride (Ni-MH)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLACK & DECKER 489727-00 BATTERY
- Zoro #
- G422904549
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry Type
- Nickel-Metal Hydride (Ni-MH)
Description
This Ni-MH replacement battery is engineered as a direct substitute for the BLACK & DECKER 489727-00 battery, delivering reliable performance for the GS700 vacuum and compatible Black & Decker power tools. With a 4.8V output and 2200mAh capacity, this battery provides consistent power delivery for demanding applications in industrial and commercial settings. Constructed from high-impact ABS and polycarbonate plastic, the battery housing offers exceptional durability and resistance to impact damage common in job site environments. The superior quality battery cells ensure stable performance under standard operating conditions, extending tool runtime and reducing downtime. This replacement battery meets rigorous international standards, holding ISO 9001, RoHS, and CE certifications, making it suitable for facilities with strict compliance requirements. The compact design with dimensions of 60.70 x 44.20 x 36.20mm ensures seamless compatibility with original equipment specifications. Ideal for facilities managing fleets of cordless cleaning equipment or maintenance departments requiring reliable battery replacements, this battery provides cost-effective performance comparable to OEM alternatives. The Ni-MH chemistry delivers dependable power without the memory effect concerns of older battery technologies, making it suitable for frequent charge cycles typical in commercial operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.