Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.2V, 1.5Ah

  • Mfr # BLACK & DECKER PSA215B-QW BATTERY

  • Zoro # G622904370


product price: $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER PSA215B-QW BATTERY
Zoro #
G622904370
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is designed for BLACK & DECKER PSA215B-QW cordless floor sweepers and compatible models. Featuring a 7.2V nominal voltage and 1.5Ah capacity, this battery pack delivers 14.4Wh of total energy for reliable performance in commercial and residential cleaning applications. The battery provides runtime up to 60 minutes per charge, making it suitable for extended cleaning operations on both hard floors and carpeted surfaces. With a standard charging time of approximately 10 hours, the battery integrates seamlessly with existing BLACK & DECKER PSA215B-QW equipment. This lithium-ion battery is engineered for cordless floor sweeper equipment that handles daily cleaning tasks in various environments. The power output supports the sweeper's rotating brush mechanism and pivoting steering functionality, enabling efficient maneuverability in tight spaces and under furniture. The compact design maintains the original tool's lightweight profile at approximately 900g total weight when installed. Ideal for facility maintenance teams, janitorial services, and property management operations requiring portable, cordless cleaning solutions, this replacement battery extends the operational life of existing equipment and reduces downtime. The lithium-ion chemistry provides consistent voltage delivery throughout the discharge cycle and resists memory effect, allowing users to recharge at any state of charge without degrading performance. This battery is a direct replacement for original BLACK & DECKER PSA215B-QW units and similar compatible cordless floor sweeper models, offering a cost-effective alternative to purchasing new equipment while maintaining OEM performance standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.