Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.2V, 2000mAh

  • Mfr # BLACK & DECKER DUSTBUSTER DV7205N H2 BATTERY

  • Zoro # G322904533


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER DUSTBUSTER DV7205N H2 BATTERY
Zoro #
G322904533
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to restore full operational capacity to your Black & Decker Dustbuster DV7205N-H2 cordless handheld vacuum. Featuring 7.2V Ni-MH chemistry with 2000mAh (2Ah) capacity, this battery delivers consistent power output across extended cleaning sessions in commercial and residential maintenance applications. The unit measures 2.63 x 1.77 x 1.69 inches and weighs 0.7 lb, making it lightweight and easy to handle during extended use. Constructed from high-impact ABS and polycarbonate plastic materials, this battery is built to withstand the demands of frequent charging cycles and robust workplace environments. The OEM part number ACN-DE7.2 ensures proper compatibility with Dustbuster Extreme models DV7205, DV7205N, and DV7205N H2. This replacement battery is ideal for facilities maintenance teams, janitorial services, and property managers who depend on reliable cordless handheld vacuuming for quick cleanups of dust, debris, and small particles in offices, vehicles, and confined spaces. By maintaining a spare battery on hand, you can minimize downtime and ensure continuous cleaning productivity without interruption. Backed by proven Ni-MH technology, this battery provides dependable performance and long service life for demanding industrial and commercial cleaning operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.