Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.2V, 2.0Ah

  • Mfr # BLACK & DECKER DUSTBUSTER EXTREME 7.2V BATTERY

  • Zoro # G122904498


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER DUSTBUSTER EXTREME 7.2V BATTERY
Zoro #
G122904498
UPC #
-
Country of Origin
China

Description

This replacement battery powers Black & Decker Dustbuster Extreme cordless handheld vacuums with reliable 7.2V MAX lithium-ion technology. Engineered for models including the HNVC220BCZ00 and compatible variants, this battery delivers consistent performance for quick cleanup applications in commercial and residential settings. The lithium-ion battery provides up to 16 minutes of runtime on a full charge when paired with compatible 2.0Ah models, or approximately 10 minutes with 1.5Ah variants, enabling efficient removal of dry dirt and light debris from floors, furniture, and hard-to-reach areas. The advanced lithium-ion chemistry maintains power output throughout the charging cycle while resisting memory effect for extended battery lifespan and durability. This replacement battery is compatible with Dustbuster Extreme handheld vacuums and integrates seamlessly with the included wall-mountable charging base, which functions as both charger and convenient storage solution. The one-step charging system ensures quick turnaround between uses, allowing facility managers and maintenance personnel to keep equipment ready for immediate deployment. Ideal for commercial facilities, offices, schools, and homes requiring portable cleaning solutions, this battery extends the operational life of existing Dustbuster Extreme units. The lithium-ion formulation provides superior performance compared to older battery technologies, delivering lighter weight and faster charging capabilities for improved productivity in daily cleaning operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.