Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.2V, 2.0Ah

  • Mfr # BLACK & DECKER HNVC220B BATTERY

  • Zoro # G722904539


product price: $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER HNVC220B BATTERY
Zoro #
G722904539
UPC #
-
Country of Origin
China

Description

This is a replacement lithium-ion battery designed for the BLACK & DECKER HNVC220B cordless handheld vacuum and compatible models. With a 7.2V output and 2.0 Ah capacity, this battery delivers reliable performance for quick cleanup tasks in commercial and industrial environments. The lithium-ion chemistry provides consistent power delivery while maintaining a lighter weight compared to older nickel-cadmium alternatives, reducing operator fatigue during extended use. Runtime reaches approximately 15 to 16 minutes per full charge, making it ideal for spot cleaning dust, dirt, and debris from workstations, vehicles, and hard-to-reach areas. The battery retains its charge when removed from the charger, ensuring readiness between uses. Compatible with the BLACK & DECKER HNVC220B dustbuster vacuum system, this replacement battery integrates seamlessly with the unit's wall-mountable charging base and 384 ml translucent dirt bowl design. Designed for facility maintenance crews, automotive detailing, and general industrial cleaning applications, this battery offers a cost-effective solution to extend the operational life of existing BLACK & DECKER handheld vacuum equipment. Stock this battery as a spare to minimize downtime and maintain continuous cleaning capabilities throughout your operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.