Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Vacuum Cleaner Battery, 7.2V, 2Ah

  • Mfr # BLACK & DECKER HNVC215B BATTERY

  • Zoro # G822904521


product price: $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACK & DECKER HNVC215B BATTERY
Zoro #
G822904521
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the Black & Decker HNVC215B cordless handheld vacuum cleaner, delivering reliable power for consistent cleaning performance. Featuring advanced lithium-ion technology, the battery provides a 2Ah capacity that maintains optimal suction and runtime throughout extended cleaning sessions, making it ideal for both residential and light commercial applications. The compact, lightweight design ensures easy installation and handling without adding bulk to the handheld vacuum. Lithium-ion construction offers superior durability and longevity compared to traditional battery types, withstanding frequent charge cycles and regular operational demands. Perfect for facilities managers, cleaning professionals, and homeowners who rely on their Black & Decker handheld vacuums for routine maintenance of floors, furniture, and tight spaces. The battery ensures your equipment remains operational and ready for immediate deployment. By maintaining a spare battery on hand, you minimize downtime and keep cleaning operations moving efficiently. This replacement battery meets the original equipment specifications and provides a cost-effective alternative to purchasing a new vacuum unit. It is suitable for general cleaning applications and is compatible exclusively with the HNVC215B model. Invest in reliable, long-lasting power to extend the life of your Black & Decker cleaning equipment and maintain productivity in your facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.